Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corepoint Scientific Refrigerator, 0.5 cu. ft. Freezer Cap. NSBDR492SSS/0

Refrigerator, 0.5 cu. ft. Freezer Cap. (Discontinued)

  • Mfr # NSBDR492SSS/0
  • Zoro # G4703484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBDR492SSS/0
Zoro #
G4703484
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/8 ft
Overall Height
6 3/4 ft
Overall Depth
35 1/4 in
Probe Port Size
1 in

Details

Item
Refrigerator and Freezer
Voltage
115V
Color
Black
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Independent Digital Password Protection
Total Capacity
46 cu ft
Number of Doors
2
Refrigerator Capacity
46 cu ft
Control Type
Microprocessor
Number of Shelves
10
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Application
Pharmacy
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Hz
60
Application - Laboratory Refrigerator/Freezer
High Performance
Defrost
Cycle
Freezer Capacity (Cu.-Ft.)
0.5 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
5.9
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Hinge
Right
Alarm Type
Temperature
Frequency
60 Hz
Temperature Display
Yes
Product Type
Lab Refrigerator
Includes Battery Back-Up
Yes
Refrigerator/Freezer Type
Refrigerator
Current
5.9 A
Standards
Energy Star Certified, UL/CUL
Interior Lighting Type
LED
Defrost Method
Cycle
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Refrigerant Type
R-290

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 35 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 3/8 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.