Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSWDR723WWG/0
Zoro #
G4710046
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Height
82-1/2 in
Overall Width
81 in
Overall Depth
34 in
Details
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Application - Laboratory Refrigerator/Freezer
High Performance
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
72
Freezer Capacity (Cu.-Ft.)
0.5
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Hz
60
Defrost
Cycle
Voltage
115 V
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Item
Refrigerator and Freezer
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Amps
7.5
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 34 in, Overall Height 82-1/2 in, Overall Width 81 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.