Zoro Homepage

1 mL Plastic Syringe, Luer Slip, PK100

  • Mfr # 4010.200V0

  • Zoro # G4823962


product price: $37.65
/pk 100, $0.38/ea

Key Features

Material
Polyethylene, Polypropylene
Capacity
1 mL
Color
Clear Barrel
Type
Luer Slip
Replaceable Tip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010.200V0
Zoro #
G4823962
UPC #
-
Country of Origin
Germany

Details

Item
All-Plastic Syringe
Material
Polyethylene, Polypropylene
Capacity
1 mL
Color
Clear Barrel
Type
Luer Slip
Replaceable Tip
No
Body Material
Polypropylene
Tip Material
Polypropylene
For Use With
Sharp, Tri-Bevel Needles
Individually Packaged
Yes
Sterile/Non-Sterile
Sterile
Attachment Type
Luer Slip
Capacity - English
0.03 fl oz
Capacity - Metric
1 mL
Features
Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills
Compatible Needles
Sharp, Tri-Bevel Needles
Syringe Type
Luer Slip
Includes Graduations
Yes
Reusable
Disposable
Plunger Material
HDPE
Includes Needles
No
Standards
CE Certified, ISO Certified
Barrel Material
Polypropylene

Description

All-Plastic Syringe, Capacity - Metric 1 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.03 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyethylene, Polypropylene, Color Clear Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.