Zoro Homepage

Plastic Syringe, Luer Lock, 10 mL, PK100

  • Mfr # 4100-X00V0

  • Zoro # G4824784


product price: $47.89
/pk 100, $0.48/ea

Key Features

Material
Polyethylene, Polypropylene
Capacity
10 mL
Color
Natural
Type
Luer Lock
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-X00V0
Zoro #
G4824784
UPC #
-
Country of Origin
Germany

Details

Item
All-Plastic Syringe
Material
Polyethylene, Polypropylene
Capacity
10 mL
Color
Natural
Type
Luer Lock
Body Material
Polypropylene
Tip Material
Polypropylene
For Use With
Sharp, Tri-Bevel Needles
Replaceable Tip
No
Reusable
Disposable
Barrel Material
Polypropylene
Includes Graduations
Yes
Syringe Type
Luer Lock
Individually Packaged
Yes
Plunger Material
HDPE
Features
Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills
Includes Needles
No
Standards
CE Certified, ISO Certified
Capacity - Metric
10 mL
Capacity - English
0.34 fl oz
Compatible Needles
Sharp, Tri-Bevel Needles
Attachment Type
Luer Lock
Sterile/Non-Sterile
Sterile

Description

All-Plastic Syringe, Capacity - Metric 10 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.34 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polyethylene, Polypropylene, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.