Zoro Homepage

Plastic Syringe, Luer Lock, 20 mL, PK100

  • Mfr # 4200-X00V0

  • Zoro # G4824032


product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Material
Polyethylene, Polypropylene
Capacity
20 mL
Color
Clear Barrel
Type
Luer Lock
Replaceable Tip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-X00V0
Zoro #
G4824032
UPC #
-
Country of Origin
Germany

Details

Item
All-Plastic Syringe
Material
Polyethylene, Polypropylene
Capacity
20 mL
Color
Clear Barrel
Type
Luer Lock
Replaceable Tip
No
Body Material
Polypropylene
Tip Material
Polypropylene
For Use With
Sharp, Tri-Bevel Needles
Sterile/Non-Sterile
Sterile
Reusable
Disposable
Capacity - English
0.68 fl oz
Individually Packaged
Yes
Standards
CE Certified, ISO Certified
Capacity - Metric
20 mL
Syringe Type
Luer Lock
Compatible Needles
Sharp, Tri-Bevel Needles
Barrel Material
Polypropylene
Attachment Type
Luer Lock
Plunger Material
HDPE
Includes Graduations
Yes
Includes Needles
No
Features
Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills

Description

All-Plastic Syringe, Capacity - Metric 20 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.68 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polyethylene, Polypropylene, Color Clear Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.