Zoro Homepage

Plastic Syringe, Luer Slip, 5 mL, PK100

  • Mfr # 4050-000VZ

  • Zoro # G4824014


product price: $26.49
/pk 100, $0.26/ea

Key Features

Material
Polyethylene, Polypropylene
Capacity
5 mL
Color
Clear Barrel
Type
Luer Slip
Tip Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-000VZ
Zoro #
G4824014
UPC #
-
Country of Origin
Germany

Details

Item
All-Plastic Syringe
Material
Polyethylene, Polypropylene
Capacity
5 mL
Color
Clear Barrel
Type
Luer Slip
Tip Material
Polypropylene
Body Material
Polypropylene
Replaceable Tip
No
For Use With
Sharp, Tri-Bevel Needles
Plunger Material
HDPE
Includes Needles
No
Capacity - English
0.17 fl oz
Syringe Type
Luer Slip
Attachment Type
Luer Slip
Compatible Needles
Sharp, Tri-Bevel Needles
Sterile/Non-Sterile
Sterile
Features
Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills
Barrel Material
Polypropylene
Standards
CE Certified, FDA, ISO Certified
Individually Packaged
Yes
Reusable
Disposable
Capacity - Metric
5 mL
Includes Graduations
Yes

Description

All-Plastic Syringe, Capacity - Metric 5 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.17 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyethylene, Polypropylene, Color Clear Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.