This item is Discontinued.

Norpak 12" WET WAX/DEL WRAP RLS 1 35/50# PAPER 3" CORE" F12DEL

12" WET WAX/DEL WRAP RLS 1 35/50# PAPER 3" CORE" (Discontinued)

  • Mfr # F12DEL
  • Zoro # G511226828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F12DEL
Zoro #
G511226828
UPC #
-
Country of Origin
China

Details

Item
Paper Towel Dispenser
Paper Towel Type
Multifold

Description

This product is a 12 inch wet wax deli wrap pack made from paper with a 3 inch core. It weighs between 35 and 50 pounds and is designed for food wrapping applications. The wrap features a wet wax coating that provides moisture resistance, making it suitable for deli and food service use. The pack size and core diameter allow for compatibility with standard dispensers. The material ensures food safety and maintains product freshness during storage and handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.