This item is Discontinued.

Norpak P27S 27LB SILICONE PN LNR 1M 16.38" X 24.38" F27S

P27S 27LB SILICONE PN LNR 1M 16.38" X 24.38" (Discontinued)

  • Mfr # F27S
  • Zoro # G411230895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F27S
Zoro #
G411230895
UPC #
-
Country of Origin
China

Details

Item
Hand Soap
Form
Foam

Description

This product is a P27S silicone component with a weight capacity of 27 pounds. It measures 1 meter in length and has dimensions of 16.38 inches by 24.38 inches. The item is made from silicone, which provides flexibility and durability. It is designed for applications requiring reliable performance in environments where silicone’s properties are beneficial. The product is branded by Norpak and features a practical size suitable for various uses, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.