Handy Shellfish/Nut Cracker, 1-1/4 in Jaw Opening, 4-3/4 in OAL, Metal Jaw, Metal Handle, Silver Handle
- Mfr # 575
- Zoro # G322781998
product price:Â
$
14.65
/ea
Key Features
Handle Color
Silver
Includes
(4) Picks
Overall Length
4-3/4 in
Jaw Opening
1-1/4 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 575
- Zoro #
- G322781998
- UPC #
- 028901005757
- Country of Origin
- China
- Handle Color
- Silver
- Includes
- (4) Picks
- Jaw Opening
- 1-1/4 in
- Material
- Metal
- Handle Material
- Metal
Dimensions
- Overall Length
- 4-3/4 in
Description
Norpro Handy Shellfish/Nut Cracker, Jaw Opening Size: 1-1/4 in, Jaw Material: Metal, Metal Handle, Handle Color: Silver, 4-3/4 in OAL, Includes: (4) Picks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.