Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 1063 6" x 6" x 1.2" Cast Aluminum Tortilla Press 1063

Norpro 1063 6" x 6" x 1.2" Cast Aluminum Tortilla Press (Discontinued)

  • Mfr # 1063
  • Zoro # G503994865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063
Zoro #
G503994865
UPC #
28901010638
Country of Origin
China

Description

  • Tortilla press
  • Excellent leverage great for large quantities
  • Insert masa and with one press, a fresh tortilla
  • Made of aluminum
  • 6"
  • Length: 2.3
  • Width: 7.3
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.