This item is Discontinued.

Norpro Norpro 136 3 Cup Flour Sifter; Stainless Steel 136

Norpro 136 3 Cup Flour Sifter; Stainless Steel (Discontinued)

  • Mfr # 136
  • Zoro # G804086290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136
Zoro #
G804086290
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Hand crank sifter
  • Hand washing recommended
Specifications
  • Material: Stainless Steel
  • Capacity: 24 oz
  • Dimension: 5.5" x 6" x 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.