Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 1602 High Heat Sauce & Soup Ladle 1602

Norpro 1602 High Heat Sauce & Soup Ladle (Discontinued)

  • Mfr # 1602
  • Zoro # G904068264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602
Zoro #
G904068264
UPC #
28901016029
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Made of heavy duty nylon, its strong construction is great for ladling soups, stews and gravies
  • Designed with a 1375 inch (3 5cm) deep and uniquely curved bowl allows for mess-free ladling and pouring
  • High heat resistant nylon to 450°F/235C°
  • Sleek design with hang hole to easily hang on hooks Also fits nicely in kitchen drawers or in utensil holders
  • Safe for nonstick, glass and enamel coated cookware
  • Dishwasher safe
Specifications
  • Dimension: 13.5" x 4" x .75"
  • Weight: 0.201 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.