Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 1969 12 in. Grip-EZ Locking Tongs 1969

Norpro 1969 12 in. Grip-EZ Locking Tongs (Discontinued)

  • Mfr # 1969
  • Zoro # G003849627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969
Zoro #
G003849627
UPC #
28901019693
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Stainless steel frame with non-slip silicone head and grips
  • Compatible with all nonstick cookware
  • Silicone heads are heat resistant to 410F/210C
  • Push down on hang hole to open Pull up on hang hole to close
  • Hang them with the hanging loop after use for space saving
  • Dishwasher safe
Specifications
  • Dimension: 12" x 1.25" x 1.5"
  • Weight: 0.479 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.