Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 2014 1" Pastry Brush for Baking and BBQ - Brown 2014

Norpro 2014 1" Pastry Brush for Baking and BBQ - Brown (Discontinued)

  • Mfr # 2014
  • Zoro # G103994937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014
Zoro #
G103994937
UPC #
28901020149
Country of Origin
China

Description

  • Pastry brush
  • Pine wood handle
  • Hand wash recommended
  • Perfect for baking and BBQ
  • Natural boar hair bristles
  • 1" x 8"
  • Width: 3.5
  • Height: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.