Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 2138 8.5 in. Stainless Steel Strainer With Plastic Handle 2138

Norpro 2138 8.5 in. Stainless Steel Strainer With Plastic Handle (Discontinued)

  • Mfr # 2138
  • Zoro # G003770860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138
Zoro #
G003770860
UPC #
28901021382
Country of Origin
China

Description

  • Strainer
  • Mesh
  • Frame and handle made of durable plastic
  • Features 2 lips on one side and handle on the other for conveniently resting in bowl or pot
  • Essential for every kitchen
  • Stainless steel
  • 8-1/2"
  • Length: 8.5
  • Width: 8.5
  • Height: 16.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.