Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 2320 27.9 cm Stainless Steel Balloon Whisk 2320

Norpro 2320 27.9 cm Stainless Steel Balloon Whisk (Discontinued)

  • Mfr # 2320
  • Zoro # G503850635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320
Zoro #
G503850635
UPC #
28901023201
Country of Origin
China

Description

  • Whisk
  • Ideal for beating air into mixtures
  • 12 wire
  • Stainless steel
  • 11"
  • Carded
  • Length: 2.5
  • Width: 2.5
  • Height: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.