Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 3009 Spatulas Set - 3 Piece 3009

Norpro 3009 Spatulas Set - 3 Piece (Discontinued)

  • Mfr # 3009
  • Zoro # G303897380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009
Zoro #
G303897380
UPC #
28901030094
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • This set has every tool you need in your kitchen
  • Handles are made of a strong durable plastic
  • Heads are made of flexible silicone rubber
  • Hand washing recommended
  • 3 Piece
Specifications
  • Large Spatula Size: 10" x 2.5"
  • Small Spatula Size: 9.5" x 1"
  • Large Scoop Size: 10" x 2"
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.