Zoro Homepage
This item is Discontinued.
Norpro Norpro 3041W 4 Piece Plastic Measuring Spoon Set 3041W

Norpro 3041W 4 Piece Plastic Measuring Spoon Set (Discontinued)

  • Mfr # 3041W
  • Zoro # G203996237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041W
Zoro #
G203996237
UPC #
28901030414
Country of Origin
China

Description

  • Measuring spoon set
  • Made of durable plastic
  • Dishwasher safe
  • Includes 1/2 tsp, 1 tsp, 1/2 Tbsp, 1 Tbsp
  • 4 piece set
  • Length: 1
  • Width: 1.8
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.