Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 5980 Large Instant Read Thermometer 5980

Norpro 5980 Large Instant Read Thermometer (Discontinued)

  • Mfr # 5980
  • Zoro # G204055049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5980
Zoro #
G204055049
UPC #
28901059804
Country of Origin
China

Description

  • Thermometer
  • Sleeve with a pocket clip
  • Stainless steel
  • Instant read design
  • Temp range from 0°F to 220°F
  • Large face
  • 5.5"
  • Length: 1.8
  • Width: 3.8
  • Height: 8.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.