Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norpro Norpro 906 13" Slotted Turner 906

Norpro 906 13" Slotted Turner (Discontinued)

  • Mfr # 906
  • Zoro # G503994216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906
Zoro #
G503994216
UPC #
28901009069
Country of Origin
China

Description

  • Slotted turner
  • High heat resistant
  • 13"
  • Carded
  • Length: 3.25
  • Width: 12.75
  • Height: 1.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.