This item is Discontinued.

Norpro Norpro 941 3.25 in.Stainless Steel Holder with Cotton Cooking Twine 941

Norpro 941 3.25 in.Stainless Steel Holder with Cotton Cooking Twine (Discontinued)

  • Mfr # 941
  • Zoro # G504086354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941
Zoro #
G504086354
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Features food safe, unbleached and natural cotton twine
  • Use to tie up, or truss a turkey or poultry and other meats
  • Hand washing recommended
Specifications
  • Size: 3.25 in.
  • Dimension: 3.25 x 3.25 x 3.25 in.
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.