Zoro Homepage
This item is Discontinued.
Norpro Norpro 994C Silicone Round Pancake & Egg Rings - 2Piece 994C

Norpro 994C Silicone Round Pancake & Egg Rings - 2Piece (Discontinued)

  • Mfr # 994C
  • Zoro # G103849343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994C
Zoro #
G103849343
UPC #
28901309947
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Cooks perfectly round pancakes! Once the bottom is cooked, remove ring and flip!
  • Great for making round eggs for homemade egg sandwiches! Deep enough to easily add extras like veggies, cheese, or cooked ham or bacon
  • The possibilities are endless!
  • Stay cool knock down handles for easy removal from pan
  • Handles can be bent down slightly when using a lid
  • Bend all the way down for easy storage
  • Silicone is heat resistant to 500°F/260°C
  • Recipes and instructions included
  • Easy to clean! Dishwasher safe
Specifications
  • Dimension: 4" x 4" x 0.75"
  • Weight: 0.302 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.