Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Antistatic dust collection hose, clear, 4" ID, 25' (Discontinued)

  • Mfr # 30101000000-25
  • Zoro # G901212738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101000000-25
Zoro #
G901212738
UPC #
641938852219
Country of Origin
United States

Description

Antistatic polyurethane hose, super-light, microbe resistant + flame-retardant
Applications:
  • flexible hose/ ducting for gases and for abrasive dust, powder, fibres
  • extraction unit, dedusting system, filter system, oil mist extraction
  • extraction arm
  • chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
  • explosion hazard area
  • animal stall, animal shed: barn ventilation
  • bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
  • clean room ventilation, semiconductor production machine
  • bellows, compensators

Properties:
  • super-light weight
  • highly flexible + compressible 3:1
  • abrasion-resistant
  • microbe resistant
  • good resistance to oil, gasoline and chemicals
  • very good low temperature flexibility
  • flame-retardant according to: UL94-HB
  • flame-retardant according to: DIN 4102-B1
  • permanently antistatic wall: electrical and surface resistance <109 Ω
  • in accordance with ATEX 2014/34/EU and German TRGS 727: aspiration of combustible dust (zone 22 inside), for conveying of non-flammable liquids, for use in zone 1 and 2 (gases)
  • conforms to the safety regulations of the German Wood Trade Association
  • according to DIN 26057 Type 1
  • conforms to RoHS guideline

Temperature Range:
  • -40°F to 194°F
  • short time to 257°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.