Antistatic polyurethane vacuum and transfer hose, clear, for use with dust, chips, 2.5" ID, 25', (Discontinued)
- Mfr # 35500650000-25
- Zoro # G901203019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35500650000-25
Zoro #
G901203019
UPC #
641938865981
Country of Origin
United States
Description
Antistatic polyurethane hose, heavy, microbe resistant + flame-retardant
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for high throughput of abrasive powder, bulk material, granulate and for gases
- plastic industry, conveying of granulates and powders: granulate conveying device, extruder, injection moulding machine
- printed circuit board drilling machine (PCB)
- powder spraying, powder coating: e.g. printing industry
- offset printing machine: air supply, air supply cabinet
- industrial vacuum cleaners, vacuum cleaners
- explosion hazard area
- agricultural industry, conveying of seed and fertilizers: seeding machine, seed drill, drilling machine
- compressor, side channel blower, pump
- paper mill, paper and pulp industry, packaging machine: edge strip suctioning system/ edge trim exhaust systems
- surface preparation: shot blasting/ sand blasting recovery e.g. at blasting chamber, grinding machine
- municipal vehicle: sweeping machine
- municipal vehicle: lawn mower, leaf blower/ leaf collector
- vacuum lifting device, vacuum handling system
Properties:
- heavy duty
- highly abrasion resistant
- increased pressure and vacuum resistance
- microbe resistant
- good resistance to oil, gasoline and chemicals
- flame-retardant according to: UL94-V2
- flame-retardant according to: DIN 4102-B1
- permanently antistatic wall: electrical and surface resistance <109 Ω
- in accordance with ATEX 2014/34/EU and German TRGS 727: pneumatic transport of flammable dusts and bulk materials (Zone 20, 21, 22 inside), aspiration of combustible dusts (Zone 22 inside), for conveying for flammable liquids (inside zone 0, 1, 2), for conveying for non-flammable liquids, for use in zone 1 and 2 (gases), for use in zone 0 (gases)
- conforms to the safety regulations of the German Wood Trade Association
- according to DIN 26057 Type 3
- conforms to RoHS guideline
Temperature Range:
- -40°F to 194°F
- short time to 257°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.