Clamp Profile Hose, Clip Hose, Food Hose and Pharmaceutical Hose, ID 9", 25' (Discontinued)
- Mfr # 47502280000-25
- Zoro # G101202591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47502280000-25
Zoro #
G101202591
UPC #
641938907728
Country of Origin
United States
Description
Clamp profile hose (clip hose), food hose and pharmaceutical hose, highly chemical resistant (up to +518°F)
Applications:
Properties:
Temperature Range:
Design, material:
CP construction
Applications:
- flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
- food industry, pharmaceutical industry: foodstuff, pharmaceutical
- mixer, dryer, packaging machine, bulk-bag (big bag)-charging and discharging, mill
- extraction arm
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- paper mill, paper and pulp industry: waste water, air extraction
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- very good heat resistance
- Inside layer food quality complies with: EU-Directive 10/2011 and EC 1935/2004
- food grade wall, complies with: FDA 21 CFR 177.1550, German guideline XV BfR
- odourless and tasteless
- anti-adhesive
- good resistance to alkalis and acids
- extremely good resistance to chemicals
- manufacturing process acc. GMP EC 2023/2006
- conforms to RoHS guideline
Temperature Range:
- -302°F to 482°F
- short time to 518°F
Design, material:
CP construction
- clamp profile supporting spiral: all-stainless steel (INOX)
- wall: PTFE coated glass fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.