Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Clamp Profile Hose, Clip Hose , ID 4", 25' (Discontinued)

  • Mfr # 45001000000-25
  • Zoro # G201202408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001000000-25
Zoro #
G201202408
UPC #
641938890655
Country of Origin
United States

Description

Clamp profile hose (clip hose), (up to +338°F)
Applications:
  • flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
  • chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
  • industrial washing machine: air blower hose for drying
  • high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
  • bellows, compensators

Properties:
  • abrasion protection via external clamp profile
  • secure clamping of the wall within the clamp profile
  • highly flexible + compressible 4:1
  • vibration resistant
  • very good heat resistance
  • good resistance to oil, gasoline and chemicals
  • good resistance to alkalis and acids
  • conforms to RoHS guideline

Temperature Range:
  • -40°F to 338°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.