Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Clamp Profile Hose , Vibration-Resistant , ID 4", 25' (Discontinued)

  • Mfr # 46101000000-25
  • Zoro # G101203376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46101000000-25
Zoro #
G101203376
UPC #
641938897531
Country of Origin
United States

Description

Clamp profile hose (clip hose), vibration-resistant (up to +572°F)
Applications:
  • flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
  • vehicle gas exhaust system, car gas extraction: hose reel, slotted floor channel, underfloor extraction system
  • high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
  • bellows, compensators

Properties:
  • abrasion protection via external clamp profile
  • secure clamping of the wall within the clamp profile
  • highly flexible + compressible 4:1
  • vibration resistant
  • very good heat resistance
  • good resistance to chemicals
  • flame-retardant according to: DIN 4102-B1
  • Aramid wall: Fire-class „M1“ according to UNE 23.727-90
  • conforms to RoHS guideline

Temperature Range:
  • -75°F to 500°F
  • short time to 572°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.