Electrically Conductive PVC Clamp Profile Hose, Clip Hose , Black, ID 5", 25', (Discontinued)
- Mfr # 46501251003-25
- Zoro # G901202869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46501251003-25
Zoro #
G901202869
UPC #
641938899764
Country of Origin
United States
Description
Electrically conductive PVC clamp profile hose (clip hose), (to +230°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for gases and for dust, powder, fibres
- welding fume extraction
- extraction arm
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- explosion hazard area
Properties:
- fabric reinforced
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible
- good resistance to alkalis and acids
- good resistance to chemicals
- surface resistance approx. 106 Ω
- conforms to RoHS guideline
Temperature Range:
- 15°F to 175°F
- short time to 230°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.