Polyethylene Clamp Profile Hose, Clip Hose, Flexible Hose , ID 32", 12, 5' (Discontinued)
- Mfr # 45708150000-125
- Zoro # G301203077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45708150000-125
Zoro #
G301203077
UPC #
641938895179
Country of Origin
United States
Description
Electrically conductive clamp profile hose (clip hose), (up to +410°F)
Applications:
Properties:
Temperature Range:
Design, material:
CP construction
Applications:
- flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- explosion hazard area
- bellows, compensators
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- very good heat resistance
- good resistance to oil, gasoline and chemicals
- good resistance to alkalis and acids
- electrically conductive wall: electrical and surface resistance <104 Ω
- in accordance with ATEX 2014/34/EU and German TRGS 727: aspiration of combustible dusts (Zone 22 inside), for use in zone 1 and 2 (gases), for use in Zone 0 (gases)
- conforms to RoHS guideline
Temperature Range:
- -5°F to 410°F
Design, material:
CP construction
- clamp profile supporting spiral: galvanized steel
- wall: VITON® coated polyester fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.