Polyurethane Ducting, for UV Dryer, IR Dryer, Flexible Hose, Dark-Gray , ID 4", 50' (Discontinued)
- Mfr # 37001020000-50
- Zoro # G601202565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37001020000-50
Zoro #
G601202565
UPC #
641938875843
Country of Origin
United States
Description
Polyurethane ducting, (to +257°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for gases and for abrasive dust, powder, fibres
- air supply: UV dryer, IR dryer
- welding fume extraction
- extraction arm
- construction industry: tunnel ventilation
- tent heating, airport gangway heating, heaters for construction sites
Properties:
- fabric reinforced
- super-light weight
- highly flexible + compressible 4:1
- abrasion-resistant
- good resistance to oil, gasoline and chemicals
- flame-retardant wall according to: NF P 92-503 M1
- conforms to RoHS guideline
Temperature Range:
- -40°F to 257°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.