PVC Hose, Light Weight, Ducting for Gases and for Dust, Grey, ID 4", 25' (Discontinued)
- Mfr # 31001000000-25
- Zoro # G301203084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31001000000-25
Zoro #
G301203084
UPC #
641938852943
Country of Origin
United States
Description
PVC hose, light
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for gases and for dust, powder, fibres
- extraction unit, dedusting system, filter system, oil mist extraction
- galvanic extraction
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- X-ray machine: cable protection conduit (special type on request)
- heating hose: exterior hose as protection hose
Properties:
- light weight
- highly flexible + compressible 3:1
- good resistance to alkalis and acids
- good resistance to chemicals
- phthalate-free
- flame-retardant according to: UL94-HB
- conforms to RoHS guideline
Temperature Range:
- -5°F to -94°F
- short time to 175°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.