Zoro Homepage
This item is Discontinued.
No Product Image Available

TPE Hose, Medium-Heavy Duty , Black, ID 3", 50' (Discontinued)

  • Mfr # 36300750000-50
  • Zoro # G701202885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36300750000-50
Zoro #
G701202885
UPC #
641938875157
Country of Origin
United States

Description

TPE hose, medium-heavy (up to +302°F)
Applications:
  • flexible hose/ ducting for hot and cold gases and for powder, bulk material, granulate
  • granulate/ plastic dryer, hot air dryer
  • film blowing machine, cooling air at the extrusion tool
  • air supply: UV dryer, IR dryer
  • textile industry, steam soaking: steam iron, industrial ironing machine, smoothing iron
  • bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
  • compressor, side channel blower, vacuum pump, pressure pump, pump
  • paper mill, paper and pulp industry: waste water, air extraction
  • heating system/ heater: fresh air supply

Properties:
  • medium-heavy duty
  • very good heat resistance
  • good resistance to oil, gasoline and chemicals
  • good resistance to alkalis and acids
  • conforms to RoHS guideline

Temperature Range:
  • -40°F to 257°F
  • short time to 302°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.