Shop NORSEMAN DRILL & TOOL
See all product information
Create Account
Mechanic Length Drill Bit Set, 29 Pieces, Type 175-AG, Magnum Super Premium, UltraDex
- Mfr # 66820
- Zoro # G115849898
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Drill Bit Point Angle
135 Degrees Split Point
Drill Bit Material
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66820
- Zoro #
- G115849898
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 29
- Drill Bit Point Angle
- 135 Degrees Split Point
- Drill Bit Material
- High-Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.