Metric Drill Bit Set, SP19M Magnum Super Premium, Jobber Length, 19-Piece, Black and Gold
- Mfr # 58920
- Zoro # G215849743
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58920
- Zoro #
- G215849743
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 19
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High-Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.