Norseman 15 Piece CT15 190CN Ultra Dex CNTech Cryogenic Nitrided Set, 135 Degreess Split

  • Mfr # 47482

  • Zoro # G515850722


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
135° Split-Point
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Shank Type - Machining
3-Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47482
Zoro #
G515850722
UPC #
-
Country of Origin
United States

Details

Drill Bit Point Angle
135° Split-Point
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Shank Type - Machining
3-Flats

Description

Norseman 15 Piece CT15 190CN Ultra Dex CNTech Cryogenic Nitrided Set, 135 Degreess Split Point, Jobber Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.