
Norseman 150 M42 Cobalt Jobber Length Drill Bit 1/16
Mfr # 8010
Zoro # G315848516
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
Key Features
Overall Length
1.88 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010
Zoro #
G315848516
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.88 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.