Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norseman 150 M42 Cobalt Jobber Length Drill Bit 1/4

  • Mfr # 8130

  • Zoro # G715848512


product price: $7.99
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8130
Zoro #
G715848512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.