
Norseman 150 M42 Cobalt Jobber Length Drill Bit 21/64
Mfr # 8180
Zoro # G215848326
product price: $14.19
/eaKey Features
Overall Length
4.63 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8180
Zoro #
G215848326
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.63 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.