Zoro Homepage

Norseman 150 M42 Cobalt Jobber Length Drill Bit, Letter E

  • Mfr # 8980

  • Zoro # G315848608


product price: $9.15
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135°
Drill Bit Size
E
Number of Flutes
2
Material - Machining
M42 Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8980
Zoro #
G315848608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
E

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold Oxide
Shank Type - Machining
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.