Norseman 150 M42 Cobalt Jobber Length Drill Bit, Letter I

  • Mfr # 9020

  • Zoro # G615848520


product price:  $10.65
/ea

Key Features

Overall Length
4.13 in
Drill Bit Point Angle
135°
Drill Bit Size
LTR-I
Number of Flutes
2
Material - Machining
M42 Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020
Zoro #
G615848520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.13 in
Drill Bit Size
LTR-I

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.