Norseman 150 M42 Cobalt Jobber Length Drill Bit, Letter R

  • Mfr # 9110

  • Zoro # G115848983


product price:  $13.49
/ea

Key Features

Overall Length
4.75 in
Drill Bit Point Angle
135°
Drill Bit Size
R
Number of Flutes
2
Material - Machining
M42 Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9110
Zoro #
G115848983
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Drill Bit Size
R

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.