
Norseman 166 Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, Black
Mfr # 37490
Zoro # G215848753
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#40
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37490
Zoro #
G215848753
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Drill Bit Size
#40
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Description
Norseman 166 Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, Black Oxide, Wire Size 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.