Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norseman 166 Aircraft Drill Bit, 6in, 135 Deg.s Split Point, Solid Construction, Black Oxide, 9/64

  • Mfr # 68510

  • Zoro # G415850358


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Overall Length
6 in
Drill Bit Point Angle
135°
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68510
Zoro #
G415850358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Drill Bit Point Angle
135°
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.