
Norseman 167D Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, M42
Mfr # 65200
Zoro # G215850121
product price: $18.15
/eaKey Features
Drill Bit Point Angle
135°
Drill Bit Size
#1
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65200
Zoro #
G215850121
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Drill Bit Size
#1
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Description
Norseman 167D Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, M42 Cobalt, Wire Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.