Shop NORSEMAN DRILL & TOOL
See all product information
Create Account
Norseman 167D Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, M42
- Mfr # 65250
- Zoro # G115849997
product price:Â
$
10.49
/ea
Sold in multiples of 6 for
$62.94
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#21
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65250
- Zoro #
- G115849997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #21
Details
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High-Speed Steel
- Finish - Machining
- Gold Oxide
- Shank Type - Machining
- Round
Description
Norseman 167D Aircraft Drill Bit, 6in, 135 Degreess Split Point, Solid Construction, M42 Cobalt, Wire Size 21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.