Norseman 169D Aircraft Extension Drill Bit, 12in, M42 Cobalt, Wire Size 29

  • Mfr # 61960

  • Zoro # G415849628


product price: $14.45
/ea

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#29
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61960
Zoro #
G415849628
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
#29

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.