
Norseman 169D Aircraft Extension Drill Bit, 12in, M42 Cobalt, Wire Size 30
Mfr # 61970
Zoro # G515849795
product price: $13.39
/eaKey Features
Overall Length
12 in
Drill Bit Point Angle
135°
Drill Bit Size
#30
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61970
Zoro #
G515849795
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Drill Bit Size
#30
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.