Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norseman 16AG Brad Point Drill Bit, 11/64in Diameter, 31/4in Length

  • Mfr # 1101

  • Zoro # G715850348


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
3-1/4 in
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101
Zoro #
G715850348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in

Details

Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Shank Type - Machining
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.