Shop NORSEMAN DRILL & TOOL
See all product information
Create Account
Norseman 16AG Brad Point Drill Bit, 3/8in Diameter, 5in Length
- Mfr # 1231
- Zoro # G815850262
product price:Â
$
15.29
/ea
Sold in multiples of 6 for
$91.74
Key Features
Overall Length
5 in
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1231
- Zoro #
- G815850262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
Details
- Number of Flutes
- 2
- Material - Machining
- High-Speed Steel
- Finish - Machining
- Black And Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.