Norseman 16AG Brad Point Drill Bit, 5/16in Diameter, 41/2in Length

  • Mfr # 1191

  • Zoro # G115850283


product price: $11.59
/ea

Key Features

Overall Length
4-1/2 in
Number of Flutes
2
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191
Zoro #
G115850283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in

Details

Number of Flutes
2
Material - Machining
High-Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.